Product details
- Male Connector w/ 5/16" Male 37° JIC & 1/4" Male Pipe Thread
Specifications
End Size | 1/4 NPT(m), 5/16 JIC(m) |
Material | Carbon Steel |
Fitting Type | Adapter |
SAE Reference No. | 070102 |
Overall Length | 1.42 in |
Tube O.D. | 5/16 in |
Fitting Angle | Straight |
Pipe Size | 0.25 in |
No. of Ends | 2 |
Fitting Description | Male Connector |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Weight | 0.055 LB |