Product details
- Brass Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
No. of Ends | 2 |
SAE Reference No. | 070102 |
Material | Brass |
Pipe Size | 0.25 in |
Hex Size 1 | 0.81 in |
Finish | Brass |
End Type 2 | SAE 37 |
End Types 2 | JIC 37°, NPT |
End Gender 2 | Male |
Tube O.D. 1 | 0.5 in |
Series | 2021 |
End Type 1 | NPTF |
Length | 1.530 in |
Tube O.D. 2 | 0.5 in |
Male Pipe Size | 1/4 in |
End Types | JIC 37° & NPT |
Tube O.D. | 1/2 in |
End Size | 1/4 NPT(m), 1/2 JIC(m) |
Fitting Angle | Straight |
Overall Length | 1.53 in |
End Gender 1 | Male |
Fitting Type | Adapter |
Fitting Description | Male Connector |
Thread Sealant | No |
Weight | 0.112 LB |