Aeroquip by Danfoss
202113-4-6S
SUPERSEDED TO EFC_202113-4-6S, MTRL - 115528212
Item #101214889
each
Product details
- Male Connector Long w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
- 2.25" Long
Specifications
Material | Carbon Steel |
SAE Reference No. | N/A |
Fitting Type | Elbow, Long |
Overall Length | 2.25 in |
Male Pipe Size | 1/4 in |
Fitting Description | Male Connector Long |
End Types 2 | JIC 37°, NPT |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
Weight | 0.45 LB |