Product details
- Male Connector Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
- 3.12" Long
Specifications
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector Long |
Tube O.D. | 5/8 in |
Overall Length | 3.12 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Fitting Type | Elbow, Long |
Material | Carbon Steel |
Weight | 0.6 LB |