Aeroquip by Danfoss
202114-12-12S
SUPERSEDED TO EFC_202114-12-12S, MTRL - 115528224
Item #101214895
each
Product details
- Male Connector Extra Long w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
- 5.00" Long
Specifications
Fitting Description | Male Connector Extra Long |
Fitting Angle | Straight |
End Size | 3/4 JIC(m), 3/4 NPT(m) |
Overall Length | 5 in |
Male Pipe Size | 3/4 in |
Fitting Type | Adapter, Extra Long |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
SAE Reference No. | N/A |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
Weight | 0.8 LB |