Product details
- Male Connector Extra Long w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
- 5.56" Long
Specifications
No. of Ends | 2 |
End Size | 3/4 NPT(m), 1 JIC(m) |
Male Pipe Size | 3/4 in |
Fitting Type | Adapter, Extra Long |
End Types | JIC 37° & NPT |
Tube O.D. | 1 in |
Overall Length | 5.56 in |
Fitting Angle | Straight |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Fitting Description | Male Connector Extra Long |
SAE Reference No. | N/A |
Weight | 0.8 LB |