Product details
- Female Connector w/ 1/2" Male 37° JIC & 3/4" Female Pipe Thread
Specifications
Fitting Type | Adapter |
End Size | 1/2 JIC(m), 3/4 NPT(f) |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
SAE Reference No. | 070103 |
No. of Ends | 2 |
Overall Length | 1.85 in |
Fitting Angle | Straight, Swivel |
Female Pipe Size | 3/4 in |
Fitting Description | Female Connector |
Tube O.D. | 1/2 in |
Weight | 0.381 LB |