Product details
- Female Connector w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
Specifications
Fitting Description | Female Connector |
Tube O.D. | 1 1/2 in |
Female Pipe Size | 1 1/2 in |
End Types | JIC 37° & NPT |
End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
No. of Ends | 2 |
SAE Reference No. | 070103 |
Fitting Angle | Straight, Swivel |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
Material | Carbon Steel |
Overall Length | 2.62 in |
Weight | 1.5 LB |