Product details
- Brass Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Fitting Angle | Straight |
Fitting Description | Female Connector |
End Gender 2 | Male |
Tube O.D. 2 | 0.38 in |
End Type 1 | NPTF |
Fitting Type | Adapter |
Tube O.D. 1 | 0.25 in |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
End Type 2 | SAE 37 |
Length | 1.690 in |
Thread Size | 1/4-18 |
Hex Size 1 | 0.75 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Male Pipe Size | 1/4 in |
Series | 2022 |
Material | Brass |
End Gender 1 | Female |
Weight | 0.106 LB |