Product details
- Female Connector w/ 3/8" Male 37° JIC & 1/2" Female Pipe Thread
Specifications
Fitting Description | Female Connector |
Fitting Type | Adapter |
Tube O.D. | 3/8 in |
Fitting Angle | Straight, Swivel |
Female Pipe Size | 1/2 in |
End Types | JIC 37° & NPT |
Overall Length | 1.69 in |
End Types 2 | JIC 37°, NPT |
End Size | 3/8 JIC(m), 1/2 NPT(f) |
SAE Reference No. | 070103 |
No. of Ends | 2 |
Material | Carbon Steel |
Weight | 0.5 LB |