Product details
- 45° Male Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 7/16-20 Thread Size 2
Specifications
Thread Sealant | No |
Thread Size | 1/4-18 |
End Type 1 | NPTF |
Fitting Description | 45° Male Elbow |
End Gender 2 | Male |
Series | 2023 |
Tube O.D. | 1/4 in |
Fitting Type | Elbow |
Hex Size 1 | 0.53 in |
Height | 0.870 in |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
End Type 2 | SAE 37 |
End Gender 1 | Male |
Finish | Steel |
Material | Brass |
Fitting Angle | 45° |
Length | 0.860 in |
Tube O.D. 2 | 1/4 in |
Weight | 0.075 LB |