Product details
- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
Specifications
Thread Size | 3/4-14 |
End Type 1 | NPTF |
Tube O.D. | 3/4 in |
Fitting Description | 90° Elbow |
No. of Ends | 2 |
Material | Brass |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Fitting Type | Elbow |
Finish | Steel |
End Gender 1 | Male |
Male Pipe Size | 3/4 in |
Fitting Angle | 90° |
Thread Sealant | No |
Series | 2024 |
Weight | 0.493 LB |