Product details
- 90° Male Elbow w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
Specifications
Male Pipe Size | 3/4 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90° |
Fitting Type | Elbow |
M | 1.66 in |
Tube O.D. | 3/4 in |
N | 1.59 in |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 070202 |
End Size | 3/4 JIC(m), 3/4 NPT(m) |
No. of Ends | 2 |
Weight | 0.453 LB |