Product details
- 90° Male Elbow w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
Specifications
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Male Elbow |
No. of Ends | 2 |
End Size | 3/4 NPT(m), 1 JIC(m) |
Fitting Angle | 90° |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
SAE Reference No. | 070202 |
Male Pipe Size | 3/4 in |
Material | Carbon Steel |
N | 1.78 in |
M | 1.81 in |
Tube O.D. | 1 in |
Weight | 0.734 LB |