Product details
- 90° Male Elbow w/ 1/2" Male 37° JIC & 3/4" Male Pipe Thread
Specifications
M | 1.42 in |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 070202 |
Tube O.D. | 1/2 in |
End Types 2 | JIC 37°, NPT |
End Size | 1/2 JIC(m), 3/4 NPT(m) |
N | 1.59 in |
Fitting Type | Elbow |
Material | Carbon Steel |
Fitting Angle | 90° |
End Types | JIC 37° & NPT |
Male Pipe Size | 3/4 in |
Weight | 0.406 LB |