Product details
- 90° Male Elbow w/ 1 1/4" Male 37° JIC & 1" Male Pipe Thread
Specifications
No. of Ends | 2 |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
End Size | 1 NPT(m), 1 1/4 JIC(m) |
Tube O.D. | 1 1/4 in |
End Types | JIC 37° & NPT |
SAE Reference No. | 070202 |
M | 2.06 in |
Male Pipe Size | 1 in |
N | 2.35 in |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Weight | 1.313 LB |