Product details
- 90° Male Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 9/16-18 Thread Size 2
Specifications
Fitting Angle | 90° |
Tube O.D. | 1/2 in |
End Gender 1 | Male |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 1/2 in |
End Type 2 | SAE 37 |
Thread Size | 1/2-14 |
No. of Ends | 2 |
Series | 2024 |
Material | Brass |
End Type 1 | NPTF |
Tube O.D. 2 | 3/8 in |
Fitting Type | Elbow |
End Gender 2 | Male |
Thread Sealant | No |
Finish | Brass |
Weight | 0.3 LB |