Product details
- 90° Male Elbow Extra Long w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread
Specifications
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
N | 2.87 in |
Fitting Type | Elbow, Long |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
End Size | 1/2 JIC(m), 1/2 NPT(m) |
M | 1.33 in |
Male Pipe Size | 1/2 in |
SAE Reference No. | 071602 |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow Extra Long |
Weight | 0.457 LB |