Product details
- Small Hex Union w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC
Specifications
Overall Length | 2.16 in |
End Types | JIC 37° |
Fitting Description | Small Hex Union |
SAE Reference No. | 070101 |
Material | Carbon Steel |
Hex Size | 1 1/8 in |
End Size | 3/4 JIC(m) |
Fitting Type | Adapter |
Tube O.D. 2 | 3/4 in |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
Tube O.D. 1 | 3/4 in |
No. of Ends | 2 |
Weight | 0.297 LB |