Product details
- Small Hex Union w/ 1" Male 37° JIC x 1" Male 37° JIC
Specifications
Overall Length | 2.25 in |
End Size | 1 JIC(m) |
Tube O.D. 1 | 1 in |
Fitting Description | Small Hex Union |
Hex Size | 1 3/8 in |
Fitting Angle | Straight |
End Types 2 | JIC 37° |
SAE Reference No. | 070101 |
Tube O.D. 2 | 1 in |
No. of Ends | 2 |
End Types | JIC 37° |
Fitting Type | Adapter |
Material | Carbon Steel |
Weight | 0.422 LB |