Product details
- Small Hex Union w/ 3/8" Male 37° JIC x 5/16" Male 37° JIC
Specifications
Fitting Angle | Straight |
Material | Carbon Steel |
End Types | JIC 37° |
End Size | 5/16 JIC(m), 3/8 JIC(m) |
Tube O.D. 1 | 3/8 in |
Overall Length | 1.4 in |
Hex Size | 5/8 in |
End Types 2 | JIC 37° |
Tube O.D. 2 | 5/16 in |
SAE Reference No. | 070101 |
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Description | Small Hex Union |
Weight | 0.058 LB |