Product details
- Straight Thread O-Ring Connector w/ 1/4" Male JIC & 5/8" Port Size
Specifications
Port Size | 5/8 |
Overall Length | 1.49 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 070120 |
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1/4 JIC(m), 5/8 O-Ring Boss(m) |
Weight | 0.05 LB |