Product details
- Straight Thread O-Ring Connector w/ 1 1/4" Male JIC & 3/4" Port Size
Specifications
No. of Ends | 2 |
Tube O.D. | 1 1/4 in |
Fitting Type | Adapter |
End Size | 3/4 O-Ring Boss(m), 1 1/4 JIC(m) |
Fitting Angle | Straight |
End Types | JIC 37° & O-Ring Boss |
Port Size | 3/4 |
SAE Reference No. | 070120 |
Fitting Description | Straight Thread O-Ring Connector |
Material | Carbon Steel |
Overall Length | 2.3 in |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 0.8 LB |