Aeroquip by Danfoss
202702-12-6S
SUPERSEDED TO EFC_202702-12-6S, MTRL - 115528722
Item #101215137
each
Product details
- Straight Thread O-Ring Connector w/ 3/8" Male JIC & 3/4" Port Size
Specifications
Tube O.D. | 3/8 in |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Type | Adapter |
End Size | 3/8 JIC(m), 3/4 O-Ring Boss(m) |
Overall Length | 1.66 in |
SAE Reference No. | 070120 |
Material | Carbon Steel |
End Types | JIC 37° & O-Ring Boss |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector |
Fitting Angle | Straight |
Port Size | 3/4 |
Weight | 0.08 LB |