Product details
- Straight Thread O-Ring Connector w/ 1 1/4" Male JIC & 1 1/4" Port Size
Specifications
Tube O.D. | 1 1/4 in |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 2.17 in |
End Types 2 | JIC 37°, O-Ring Boss |
No. of Ends | 2 |
Port Size | 1 1/4 |
End Types | JIC 37° & O-Ring Boss |
SAE Reference No. | 070120 |
Fitting Type | Adapter |
Weight | 0.8 LB |