Product details
- Straight Thread O-Ring Connector w/ 1 1/4" Male JIC & 1 1/2" Port Size
Specifications
Tube O.D. | 1 1/4 in |
No. of Ends | 2 |
Port Size | 1 1/2 in |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1 1/4 JIC(m), 1 1/2 O-Ring Boss(m) |
Fitting Type | Adapter |
SAE Reference No. | 070120 |
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Overall Length | 2.24 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Weight | 0.8 LB |