Product details
- Straight Thread O-Ring Connector Extended w/ 3/8" Male JIC & 3/8" Port Size
Specifications
Material | Carbon Steel |
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector Extended |
Fitting Angle | Straight |
Overall Length | 2.31 in |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Adapter |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 3/8 in |
Port Size | 3/8 |
SAE Reference No. | N/A |
Weight | 0.2 LB |