Product details
- Straight Thread O-Ring Run Tee w/ 3/8" Male JIC & 3/8" Port Size
Specifications
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
Material | Carbon Steel |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 3/8 in |
Fitting Description | Straight Thread O-Ring Run Tee |
N | 1 1/4 in |
Fitting Angle | 90° |
End Types | JIC 37° & O-Ring Boss |
Port Size | 3/8 |
No. of Ends | 3 |
SAE Reference No. | 070428 |
M | 1.06 in |
Fitting Type | Tee |
Weight | 0.156 LB |