Aeroquip by Danfoss
2040-12-12S
SUPERSEDED TO EFC_2040-12-12S, MTRL - 115529204
Item #101215321
each
Product details
- Adapter w/ 3/4" Male Pipe Thread x 3/4" Female Pipe Thread
Specifications
End Size | 3/4 NPT(f), 3/4 NPT(m) |
Material | Carbon Steel |
Fitting Type | Straight |
Overall Length | 1.93 in |
Female Pipe Size | 3/4 in |
End Types | NPT - All Ends |
No. of Ends | 2 |
SAE Reference No. | 140139 |
Fitting Description | Adapter |
Male Pipe Size | 3/4 in |
Weight | 2.6 LB |