Product details
- Adapter w/ 3/4" Male Pipe Thread x 1" Female Pipe Thread
Specifications
Fitting Description | Adapter |
No. of Ends | 2 |
End Types | NPT - All Ends |
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
SAE Reference No. | 140139 |
Fitting Type | Straight |
End Size | 3/4 NPT(m), 1 NPT(f) |
Female Pipe Size | 1 in |
Overall Length | 2.18 in |
Weight | 0.625 LB |