Product details
- Adapter w/ 1" Male Pipe Thread x 1 1/4" Female Pipe Thread
Specifications
No. of Ends | 2 |
End Size | 1 NPT(m), 1 1/4 NPT(f) |
End Types | NPT - All Ends |
Fitting Type | Straight |
Fitting Description | Adapter |
SAE Reference No. | 140139 |
Overall Length | 2.46 in |
Female Pipe Size | 1 1/4 in |
Material | Carbon Steel |
Male Pipe Size | 1 in |
Weight | 0.8 LB |