Product details
- Adapter w/ 1 1/2" Male Pipe Thread x 1 1/2" Female Pipe Thread
Specifications
Overall Length | 2.53 in |
End Size | 1 1/2 NPT(f), 1 1/2 NPT(m) |
No. of Ends | 2 |
Fitting Description | Adapter |
SAE Reference No. | 140139 |
End Types | NPT - All Ends |
Female Pipe Size | 1 1/2 in |
Fitting Type | Straight |
Material | Carbon Steel |
Male Pipe Size | 1 1/2 in |
Weight | 3.9 LB |