Product details
- Bulkhead Union w/ 3/4" Male 37° JIC x 1" Male 37° JIC
Specifications
Material | Carbon Steel |
Fitting Angle | Straight |
Fitting Type | Adapter, Bulkhead |
End Types 2 | JIC 37° |
Overall Length | 3.14 in |
Tube O.D. 1 | 1 in |
End Types | JIC 37° |
No. of Ends | 2 |
Fitting Description | Bulkhead Union |
End Size | 3/4 JIC(m), 1 JIC(m) |
Tube O.D. | 3/4 in |
SAE Reference No. | 070601 |
Weight | 0.7 LB |