Product details
- Bulkhead Union w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC
Specifications
Overall Length | 2.07 in |
Tube O.D. 1 | 5/16 in |
Tube O.D. | 5/16 in |
SAE Reference No. | 070601 |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Description | Bulkhead Union |
No. of Ends | 2 |
Fitting Type | Adapter, Bulkhead |
Fitting Angle | Straight |
Material | Carbon Steel |
End Size | 5/16 JIC(m) |
Weight | 0.1 LB |