Product details
- Female Pipe Swivel to Male Pipe
- 1" Female Pipe Swivel to 3/4" Male Pipe
Specifications
Fitting Description | Female Pipe Swivel to Male Pipe |
Male Pipe Size | 3/4 in |
Fitting Type | Straight, Swivel |
End Types | NPT - All Ends |
No. of Ends | 2 |
Length | 1.760 in |
End Size | 3/4 NPT(m), 1 NPSM(f) |
SAE Reference No. | 140130 |
Material | Carbon Steel |
Female Pipe Size | 1 in |
Weight | 0.58 LB |