Product details
- Female Pipe Swivel to Male Pipe
- 1" Female Pipe Swivel to 1" Male Pipe
Specifications
Fitting Description | Female Pipe Swivel to Male Pipe |
Material | Carbon Steel |
Fitting Type | Straight, Swivel |
Male Pipe Size | 1 1/2 in |
SAE Reference No. | 140130 |
Female Pipe Size | 1 in |
Length | 2.020 in |
No. of Ends | 2 |
End Size | 1 NPSM(f), 1 1/2 NPT(m) |
End Types | NPT - All Ends |
Weight | 0.55 LB |