Product details
- Female Pipe Swivel to Male Pipe
- 1/8" Female Pipe Swivel to 1/4" Male Pipe
Specifications
Fitting Description | Female Pipe Swivel to Male Pipe |
Length | 1.140 in |
Material | Carbon Steel |
Male Pipe Size | 1/4 in |
Fitting Type | Straight, Swivel |
End Size | 1/8 NPSM(f), 1/4 NPT(m) |
SAE Reference No. | 140130 |
Female Pipe Size | 1/8 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Weight | 0.438 LB |