Product details
- Female Pipe Swivel to Male Pipe
- 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
Specifications
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
Fitting Description | Female Pipe Swivel to Male Pipe |
Fitting Type | Straight, Swivel |
SAE Reference No. | 140130 |
Female Pipe Size | 1 1/4 in |
Material | Carbon Steel |
No. of Ends | 2 |
Length | 2.080 in |
Male Pipe Size | 1 1/4 in |
End Types | NPT - All Ends |
Weight | 0.096 LB |