Product details
- Female Pipe Swivel to Female Pipe
- 3/4" Female Pipe Swivel to 3/4" Female Pipe
Specifications
Fitting Description | Female Pipe Swivel to Female Pipe |
End Types | NPT - All Ends |
SAE Reference No. | 140131 |
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Type | Straight, Swivel |
End Size | 3/4 NPSM(f), 3/4 NPT(f) |
Female Pipe Size | 3/4 in |
L Dim | 1.77 in |
Length | 1.770 in |
Female Pipe Size A1 | 3/4 in |
Weight | 0.367 LB |