Product details
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe & 3/4" Male Port Size
Specifications
SAE Reference No. | N/A |
Material | Carbon Steel |
Port Size | 3/4 |
End Types | NPT & O-Ring Boss |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Fitting Type | Straight, Swivel |
No. of Ends | 2 |
Pipe Size | 0.75 in |
End Size | 3/4 NPSM(f), 3/4 O-Ring Boss(m) |
Overall Length | 1.58 in |
Straight Thread | 1 1/16-12 in |
Weight | 0.344 LB |