Product details
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe & 3/8" Male Port Size
Specifications
Fitting Type | Straight, Swivel |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Straight Thread | 9/16-18 |
End Size | 3/8 NPSM(f), 3/8 O-Ring Boss(m) |
Port Size | 3/8 |
No. of Ends | 2 |
Overall Length | 1.14 in |
Pipe Size | 0.375 in |
End Types | NPT & O-Ring Boss |
Material | Carbon Steel |
SAE Reference No. | N/A |
Weight | 0.103 LB |