Product details
- Bushing w/ 3/4" Male Pipe Thread x 3/8" Female Pipe Thread
Specifications
Fitting Type | Straight |
SAE Reference No. | 140140 |
No. of Ends | 2 |
Material | Carbon Steel |
Female Pipe Size | 3/8 in |
Male Pipe Size | 3/4 in |
Fitting Description | Bushing |
End Types | NPT - All Ends |
Overall Length | 1.17 in |
End Size | 3/8 NPT(f), 3/4 NPT(m) |
Weight | 0.219 LB |