Product details
- Bushing w/ 1" Male Pipe Thread x 3/8" Female Pipe Thread
Specifications
End Types | NPT - All Ends |
Fitting Description | Bushing |
Male Pipe Size | 1 in |
Fitting Type | Straight |
Material | Carbon Steel |
SAE Reference No. | 140140 |
Female Pipe Size | 3/8 in |
Overall Length | 1.36 in |
No. of Ends | 2 |
End Size | 3/8 NPT(f), 1 NPT(m) |
Weight | 0.438 LB |