Product details
- Bushing w/ 1 1/4" Male Pipe Thread x 3/4" Female Pipe Thread
Specifications
End Types | NPT - All Ends |
Fitting Type | Straight |
SAE Reference No. | 140140 |
Fitting Description | Bushing |
Material | Carbon Steel |
No. of Ends | 2 |
Overall Length | 1.47 in |
Male Pipe Size | 1 1/4 in |
Female Pipe Size | 3/4 in |
End Size | 3/4 NPT(f), 1 1/4 NPT(m) |
Weight | 0.641 LB |