Product details
- Bushing w/ 1 1/4" Male Pipe Thread x 1" Female Pipe Thread
Specifications
Fitting Description | Bushing |
Material | Carbon Steel |
Female Pipe Size | 1 in |
End Types | NPT - All Ends |
Fitting Type | Straight |
End Size | 1 NPT(f), 1 1/4 NPT(m) |
Overall Length | 1.61 in |
Male Pipe Size | 1 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 140140 |
Weight | 0.469 LB |