Product details
- Bushing w/ 1/2" Male Pipe Thread x 1/8" Female Pipe Thread
Specifications
Male Pipe Size | 1/2 in |
SAE Reference No. | 140140 |
End Size | 1/8 NPT(f), 1/2 NPT(m) |
No. of Ends | 2 |
Fitting Description | Bushing |
Material | Carbon Steel |
Overall Length | 1.1 in |
Female Pipe Size | 1/8 in |
End Types | NPT - All Ends |
Fitting Type | Straight |
Weight | 0.156 LB |