Product details
- Hex Nipple w/ 3/4" x 3/8" Male Pipe Thread
Specifications
No. of Ends | 2 |
Male Pipe Size A1 | 3/8 in |
Fitting Description | Hex Nipple |
Fitting Type | Straight |
Material | Carbon Steel |
Overall Length | 1.77 in |
Male Pipe Size | 3/4 in |
End Types | NPT - All Ends |
SAE Reference No. | 140137 |
End Size | 3/8 NPT(m), 3/4 NPT(m) |
Weight | 1.04 LB |