Product details
- Hex Nipple w/ 3/4" x 1/2" Male Pipe Thread
Specifications
Overall Length | 1.96 in |
Male Pipe Size A1 | 1/2 in |
No. of Ends | 2 |
Fitting Type | Straight |
Fitting Description | Hex Nipple |
SAE Reference No. | 140137 |
End Types | NPT - All Ends |
End Size | 1/2 NPT(m), 3/4 NPT(m) |
Male Pipe Size | 3/4 in |
Material | Carbon Steel |
Weight | 0.234 LB |