Product details
- Hex Nipple w/ 1" x 3/4" Male Pipe Thread
Specifications
Fitting Description | Hex Nipple |
Overall Length | 2.15 in |
No. of Ends | 2 |
Fitting Type | Straight |
End Types | NPT - All Ends |
Male Pipe Size A1 | 3/4 in |
SAE Reference No. | 140137 |
Material | Carbon Steel |
Male Pipe Size | 1 in |
End Size | 3/4 NPT(m), 1 NPT(m) |
Weight | 0.45 LB |