Product details
- Hex Nipple w/ 1/8" x 1/8" Male Pipe Thread
Specifications
End Types | NPT - All Ends |
Overall Length | 1.06 in |
Hex Size | 7/16 in |
Fitting Type | Straight |
Male Pipe Size | 1/8 in |
SAE Reference No. | 140137 |
No. of Ends | 2 |
Male Pipe Size A1 | 1/8 in |
Material | Carbon Steel |
Fitting Description | Hex Nipple |
End Size | 1/8 NPT(m) |
Weight | 0.031 LB |